text.skipToContent text.skipToNavigation

Spring lock washer with rectangular ends DIN 127 B Spring steel M7


Article number
Diameter
For nom. size 7
Material Spring steel
Packed per 250
Full Box only

Specifications

Diameter M7
For nom. size 7
Material Spring steel

Dimensions

d1 (min.) 7.1
d2 (max.) 12.8
h (max.) 3.8
s 1.6

Standards

DIN 127-B

Article numbers

Article number 37000.070.001
EAN 8715492763662
UBB 950357041397
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.