text.skipToContent text.skipToNavigation

Spring hook with nut Stainless steel A4 8X64MM

  1. ART NR 54137.080.064
  2. EAN 4043377307460
  3. UBB 500618006737
  4. UNSPSC 31162602

Price per 
-


Package: 10
Full Box only
Length (L) (mm) 64
ø 8
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

B 45
≈ Breaking load (N) 15900
C 11.5
Length (L) (mm) 64
ø 8
  1. Download E-doc