text.skipToContent text.skipToNavigation

Spring hook with eyelet Stainless steel A4 11X120MM

  1. ART NR 54124.110.120
  2. EAN 4043377188052
  3. UBB 500618002512
  4. UNSPSC 31162602

Price per 
-


Package: 5
Full Box only
Length (L) (mm) 120
ø 11
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

A 11
≈ Breaking load (N) 15500
C 16
D 15
Length (L) (mm) 120
ø 11
  1. Download E-doc