text.skipToContent text.skipToNavigation

Spring hook with eye and screw nut, asymmetric Stainless steel A4 6X60MM

  1. ART NR 54132.060.060
  2. EAN 4043377307361
  3. UBB 500618005820
  4. UNSPSC 31162602

Price per 
-


Package: 10
Full Box only
Length (L) (mm) 60
ø 6
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

B 35
≈ Breaking load (N) 4560
C 9
D 8
Length (L) (mm) 60
ø 6
  1. Download E-doc