text.skipToContent text.skipToNavigation

Spring cotter pin,double DIN 11024 Stainless steel A4 8 (=7MM)

  1. Art nr 55970.080.001
  2. EAN 8715494107440
  3. UBB 500571535664
  4. UNSPSC 31163204

Price per 
-


Package: 10
Full Box only
d1 8
d3 7
Diameter (mm) 8
Material Stainless steel
Material technical A4
DIN 11024
  1. Select other sizes

Specifications

d3 7
d4 30
For shaft ø d2 > 45
For shaft ø d2 56
L1 150
L2 63
  1. Download additional information