text.skipToContent text.skipToNavigation

Spring cotter pin,double DIN 11024 Stainless steel A4 5 (=4,5MM)

  1. Art nr 55970.050.001
  2. EAN 8715493753785
  3. UBB 955351313874
  4. UNSPSC 31163204

Price per 
-


Package: 50
Full Box only
d1 5
d3 4.5
Diameter (mm) 5
Material Stainless steel
Material technical A4
DIN 11024
  1. Select other sizes

Specifications

d3 4.5
d4 25
For shaft ø d2 > 20
For shaft ø d2 26
L1 80
L2 39
  1. Download additional information