text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Steel Zinc plated 1,2X36MM

  1. ART NR 39350.012.036
  2. EAN 8717077082076
  3. UBB 500645350520
  4. UNSPSC 31163204

Price per 
-


Package: 1,000
Full Box only
d (nom.) 1.2
Diameter (mm) 1.2
Length (L) (mm) 36
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Material Steel
Surface treatment Zinc plated
DIN 94
ISO 1234
NF E25-774
  1. Select other sizes

Specifications

a (max.) 2.5
b ≈ 3
c (max.) 2
c (min.) 1.7
d (min.) 0.9
d (max.) 1
  1. Download E-doc
  2. Download CAD model