text.skipToContent text.skipToNavigation

SPIT Female threaded hammer-in anchor SA Stainless steel A4 M6

  1. ART NR 70875.060.001
  2. EAN 8715492906175
  3. UBB 950352934224
  4. UNSPSC 31162101
  5. Manufacturer article nr  62240

Price per 
-


Package: 100
Full Box only
d1 M6
Info
  • Female threaded hammer-in anchor type GRIP SA can be installed with setting tool type S (see article group 70967).
  • Allowable design load Nrd,c (kN) for a single anchor in concrete C20/25 without influence of edge distances or other anchors.
  • Allowable load includes the safety factor ϒm = 1,5, see approval.
Diameter (d-D) M6
Material Stainless steel
Material technical A4
Thread Metric thread
Type no. SA
  1. Select other sizes

Specifications

a 13
Concrete ≥ C20/25 5.5
d2 8
Drill depth (min.) 32
Drill ø 8
Length (L) (mm) 30
Tightening torque (Nm) 5
  1. Download E-doc