text.skipToContent text.skipToNavigation

SPIT Female threaded hammer-in anchor SA Stainless steel A4 M12

Article number
Diameter
Material Stainless steel
Thread Metric thread
Type no. SA
Info
  • Female threaded hammer-in anchor type GRIP SA can be installed with setting tool type S (see article group 70967).
  • Allowable design load Nrd,c (kN) for a single anchor in concrete C20/25 without influence of edge distances or other anchors.
  • Allowable load includes the safety factor ϒm = 1,5, see approval.

Specifications

Diameter M12
Material Stainless steel
Thread Metric thread
Type no. SA
Info
  • Female threaded hammer-in anchor type GRIP SA can be installed with setting tool type S (see article group 70967).
  • Allowable design load Nrd,c (kN) for a single anchor in concrete C20/25 without influence of edge distances or other anchors.
  • Allowable load includes the safety factor ϒm = 1,5, see approval.

Dimensions

a 18
Concrete ≥ C20/25 11.8
d-D M12
d2 15
Drill depth (min.) 54
Drill ø 15
L (mm) 50
Tightening torque (Nm) 36

Article numbers

Article number 70875.120.001
EAN 8715492906205
UBB 950352934554
UNSPSC 31162101
Manufacturer article nr  62270

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.