text.skipToContent text.skipToNavigation

Spacer, internal and external thread Free-cutting steel Zinc plated M3X10X6

  1. ART NR 11398.030.010
  2. EAN 8715492572165
  3. UBB 950355643194
  4. UNSPSC 31161816

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M3
Length (L) (mm) 10
L2 6
Class |6|
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Type no. H1202
Info
  • Depending on manufacturer and availability parts with slightly different dimensions but with equal functionality may be supplied
  1. Select other sizes

Specifications

L1 6
P 0.50
s 5.5