text.skipToContent text.skipToNavigation
Dear visitor, currently we sometimes are showing multiple values for features on product pages. This is only an error in showing the values multiple times, the value that is showed is the right value. We apologize for this inconvenience.

Sonic Tool trolley, full SFS 1/3 S10

  1. ART NR 7S016032
  2. EAN 4714123799890
  3. UBB 500678202879
  4. UNSPSC 25191700
  5. Manufacturer article nr  730209

Price per 
-


Package: 1

In total 8 drawers, thereof 7 shallow, 1 deep. 7 shallow drawers (dim. 575 x 370 x 65mm). 1 deep drawer (dim. 575 x 370 x 145mm). Side handle. Torsion resistant through profile construction at the 4 corners. Powder coating. Plastic worktop. Drawer blocking system as protection against tipping over. 100% extractable drawers. Ball-bearing drawers. Front centralized safety-lock. Lock including 2 folding keys. 2 extra storay trays on the back. 2 integrated can holder. Integrated paper roll holder. Integrated trash can. 4 rubber casters (Ø 125mm-50mm) 2x swivel casters with brake and 2x fixed. Net weight: 91kg. Maximum load: 400kg. Drawers loadable up to 40kg. Dimensions in mm: W 880 x D 570 x H 1050. Available in black RAL: 9004 – red RAL 3001 – blue RAL 5005 – grey RAL 7040

Filled tool trolley SFS 1/3 S10 302pcs (black) 1x Pliers & tools set SFS 1/3, 7-pcs 1x Pliers set SFS 1/3, 8-pcs 1x Screwdriver set SFS 1/3, 8-pcs 1x Double open wrench set SFS 1/3, 10-pcs 1x Wrench set SFS 1/3, 12-pcs 1x Combination wrench set SFS 1/3, 19-pcs 1x Hammer set SFS 1/3 3-pcs 1x Flank socket set 1/4, 6 pt. SFS 1/3 61-pcs 1x File set SFS 1/3, 6-pcs 1x Bit socket set 1/2, SFS 1/3 38-pcs 1x Bit socket set 3/8, SFS 1/3 41-pcs 1x Accessory set 1/2, SFS 1/3 9-pcs 1x Screwdriver, TX set SFS 1/3, 8-pcs 1x Gripped chisel & punch set SFS 1/3, 12-pcs 1x Hook set SFS 1/3, 8-pcs 1x Deep socket set 3/8, SFS 1/3 23-pcs 1x Deep socket set 1/2, SFS 1/3 20-pcs 1x Empty trolley S10 8 drawers black (RAL9004) 1x Socket screwdriver, Hex set SFS 1/3, 7-pcs

Contents Filled