text.skipToContent text.skipToNavigation
Dear visitor, currently we sometimes are showing multiple values for features on product pages. This is only an error in showing the values multiple times, the value that is showed is the right value. We apologize for this inconvenience.

Sonic Socket sets 1/4IN+1/2IN 309401

  1. ART NR 3Z831322
  2. EAN 4711200954036
  3. UBB 500677852906
  4. UNSPSC 25191700
  5. Manufacturer article nr  309401

Price per 
-


Package: 1

1/4 + 1/2 drive. Chrome-Vanadium steel. 1/4 Ratchet + 1/2 Ratchet. Sockets: 44.5 5 5.5 6 7 8 9 10 11 12 13 14 15 16 17 18 19 20 21 22 24 27 30 32mm. Deep sockets: 6 7 8 9 10 11 12 13 14 15 17 19mm. Slotted: 4 5.5 7 8 10 12mm. PH: 1 2 3 4mm. PZ: 1 2 3 4mm. Hex: 3 4 5 6 8 10 12 14mm. TX: T8 T10 T15 T20 T25 T30 T40 T45 T50 T55. Rotary handle. Extensions. Cardan joints. Sliding handles. Bit adapters. Spark plug socket. Double outer adapter 1/4 HEX x 1/4 square. Allen key 1,5 2 2,5mm. 94-Pieces

1/4 6pt. Flank socket 4 1/4 6pt. Flank socket 4.5 1/4 6pt. Flank socket 5 1/4 6pt. Flank socket 5.5 1/4 6pt. Flank socket 6 1/4 6pt. Flank socket 7 1/4 6pt. Flank socket 8 1/4 6pt. Flank socket 9 1/4 6pt. Flank socket 10 1/4 6pt. Flank socket 11 1/4 6pt. Flank socket 12 1/4 6pt. Flank socket 13 1/4 6pt. Flank socket 14 1/4 6pt. Flank deep socket 6 1/4 6pt. Flank deep socket 7 1/4 6pt. Flank deep socket 8 1/4 6pt. Flank deep socket 9 1/4 6pt. Flank deep socket 10 1/4 6pt. Flank deep socket 11 1/4 6pt. Flank deep socket 12 1/4 6pt. Flank deep socket 13 1/4 Hex socket bit 3 1/4 Hex socket bit 4 1/4 Hex socket bit 5 1/4 Hex socket bit 6 1/4 Star socket bit T8 1/4 Star socket bit T10 1/4 Star socket bit T15 1/4 Star socket bit T20 1/4 Star socket bit T25 1/4 Star socket bit T27 1/4 Star socket bit T30 1/4 Slotted socket bit 4 1/4 Slotted socket bit 5.5 1/4 Slotted socket bit 6.5 1/4 Phillips socket bit PH.1 1/4 Phillips socket bit PH.2 1/4 Pozidriv socket bit PZ.1 1/4 Pozidriv socket bit PZ.2 1/4 Sliding T handle 1/4 Extension 50mmL 1/4 Extension 100mmL 1/4 Universal joint 1/4 Spinner 150mmL Hex key 1.5, 2, 2.5 1/2 6pt. Flank socket 10 1/2 6pt. Flank socket 11 1/2 6pt. Flank socket 12 1/2 6pt. Flank socket 13 1/2 6pt. Flank socket 14 1/2 6pt. Flank socket 15 1/2 6pt. Flank socket 16 1/2 6pt. Flank socket 17 1/2 6pt. Flank socket 18 1/2 6pt. Flank socket 19 1/2 6pt. Flank socket 20 1/2 6pt. Flank socket 21 1/2 6pt. Flank socket 22 1/2 6pt. Flank socket 24 1/2 6pt. Flank socket 27 1/2 6pt. Flank socket 30 1/2 6pt. Flank socket 32 1/2 6pt. Flank deep socket 13 1/2 6pt. Flank deep socket 15 1/2 6pt. Flank deep socket 17 1/2 6pt. Flank deep socket 19 1/2 6pt. Flank deep socket 22 1/2 Extension 125mmL 1/2 Extension 250mmL 1/2 Universal joint 1/2 Spark plug socket 16 1/2 Spark plug socket 21 Adaptor for ext. 3/8(F)x1/2(M) Bit holder 1/2(F)x5/16(F) 5/16 Hex bit 30mmL 7mm 5/16 Hex bit 30mmL 8mm 5/16 Hex bit 30mmL 10mm 5/16 Hex bit 30mmL 12mm 5/16 Hex bit 30mmL 14mm 5/16 Star bit 30mmL T40 5/16 Star bit 30mmL T45 5/16 Star bit 30mmL T50 5/16 Star bit 30mmL T55 5/16 Slotted bit 30mmL 8 5/16 Slotted bit 30mmL 10 5/16 Slotted bit 30mmL 12 5/16 Phillips bit 30mmL PH.3 5/16 Phillips bit 30mmL PH.4 5/16 Pozidriv bit 30mmL PZ.3 5/16 Pozidriv bit 30mmL PZ.4 1/4 Ratchet handle-24 teeth 1/2 Ratchet handle-24 teeth