text.skipToContent text.skipToNavigation

Knipex Screwdriver 981330 3 mm


Article number
Total length (mm)
Show all lengths
Wrench width (mm) 3
Blade length (mm) 75
Brand Knipex
Weight per piece (g) 40
Commodity code
Packed per 1

Specifications

Total length (mm) 182
Wrench width (mm) 3
Blade length (mm) 75
Brand Knipex
Weight per piece (g) 40
Commodity code

Article numbers

Article number K1313.030.001
EAN 4003773026341
UBB 240187291374
UNSPSC 27111701
Manufacturer article nr  98 13 30

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.