text.skipToContent text.skipToNavigation

Bahco Standard Central Nut Adjustable Wrenches with Chrome Finish


Jaw does not fall out even at maximum opening of the wrench.Head combines slim design for accessibility with strength for performance.Laser scale in mm for pre-adjusting and accurate measurement.Wide handle for comfort in use.Accurate jaw movement.High performance alloy steel forged in single piece.Chrome plated, precision-hardened and anti-corrosion treated.Left turning screw.Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333.IP: Industrial pack

Article number
Length (m) 255
Max. spanner opening (mm) 30
Tested according to ISO 6787 Yes
Jaw position (°) 15
Brand Bahco
Packed per 1

Specifications

Length (m) 255
Max. spanner opening (mm) 30
Tested according to ISO 6787 Yes
Jaw position (°) 15
Brand Bahco
Weight per piece (g) 400
Commodity code
Model 80C
Type Adjustable Wrench

Description

Jaw does not fall out even at maximum opening of the wrench.Head combines slim design for accessibility with strength for performance.Laser scale in mm for pre-adjusting and accurate measurement.Wide handle for comfort in use.Accurate jaw movement.High performance alloy steel forged in single piece.Chrome plated, precision-hardened and anti-corrosion treated.Left turning screw.Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333.IP: Industrial pack

Article numbers

Article number K0002.000.255
EAN 7314150007295
UBB 427123005758
UNSPSC 27111726
Manufacturer article nr  8072 C

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.