text.skipToContent text.skipToNavigation
Dear visitor, currently we sometimes are showing multiple values for features on product pages. This is only an error in showing the values multiple times, the value that is showed is the right value. We apologize for this inconvenience.

Snap hook (carabine hook) Steel Zinc plated 8X80MM

  1. ART NR 16833.080.080
  2. EAN 8715492593986
  3. UBB 950465010789
  4. UNSPSC 53141506

Price per 
-


Package: 10
Full Box only
d3 8
Diameter (mm) 8
Length (L) (mm) 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80
Info
  • Not to be used for lifting applications.
Material Steel
Surface treatment Zinc plated
  1. Select other sizes

Specifications

d3 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8