text.skipToContent text.skipToNavigation

Snap hook (carabine hook) Steel Zinc plated 6X60MM

  1. ART NR 16833.060.060
  2. EAN 8715492593979
  3. UBB 950465010607
  4. UNSPSC 53141506

Price per 
-


Package: 10
Full Box only
d3 6
Diameter (mm) 6
Length (L) (mm) 60
Info
  • Not to be used for lifting applications.
Material Steel
Surface treatment Zinc plated

Specifications

d2 (min.) 17
m (min.) 8
d1 (min.) 9
d3 6
f (min.) 5