text.skipToContent text.skipToNavigation

Snap hook (carabine hook) Steel Zinc plated 5X50MM

  1. ART NR 16833.050.050
  2. EAN 8715493299481
  3. UBB 950465049654
  4. UNSPSC 53141506

Price per 
-


Package: 10
Full Box only
d3 5
Diameter (mm) 5
Length (L) (mm) 50
Info
  • Not to be used for lifting applications.
Material Steel
Surface treatment Zinc plated

Specifications

d1 (min.) 8
m (min.) 7
d2 (min.) 15
d3 5
f (min.) 4