text.skipToContent text.skipToNavigation

Snap hook (carabine hook) Steel Zinc plated 4X40MM

  1. ART NR 16833.040.040
  2. EAN 8717077068230
  3. UBB 500645176057
  4. UNSPSC 53141506

Price per 
-


Package: 100
Full Box only
d3 4
Diameter (mm) 4
Length (L) (mm) 40
Info
  • Not to be used for lifting applications.
Material Steel
Surface treatment Zinc plated

Specifications

d2 (min.) 12
m (min.) 5
d3 4
f (min.) 4
d1 (min.) 6