text.skipToContent text.skipToNavigation

Snap hook (carabine hook) Steel Zinc plated 10X100MM

  1. ART NR 16833.100.100
  2. EAN 8715492593993
  3. UBB 950465010862
  4. UNSPSC 53141506

Price per 
-


Package: 10
Full Box only
d3 10
Diameter (mm) 10
Length (L) (mm) 100
Info
  • Not to be used for lifting applications.
Material Steel
Surface treatment Zinc plated

Specifications

m (min.) 11
f (min.) 10
d2 (min.) 30
d3 10