text.skipToContent text.skipToNavigation
Dear visitor, currently we sometimes are showing multiple values for features on product pages. This is only an error in showing the values multiple times, the value that is showed is the right value. We apologize for this inconvenience.

Snap hook (carabine hook) Stainless steel A4 11X120MM

  1. ART NR 16733.110.120
  2. EAN 8715492593306
  3. UBB 950465021422
  4. UNSPSC 53141506

Price per 
-


Package: 10
Full Box only
d3 11
Diameter (mm) 11
Length (L) (mm) 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120
Info
  • Not to be used for lifting applications.
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

d3 11 , 11 , 11 , 11 , 11 , 11 , 11 , 11 , 11 , 11 , 11 , 11