text.skipToContent text.skipToNavigation

Slotted set screw with flat point DIN 551 Steel Plain 14H M1,6X2

  1. ART NR 20010.016.002
  2. EAN 8717077068254
  3. UBB 500645176214
  4. UNSPSC 31161505

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M1,6
Length (L) (mm) 2
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
NF E25-160
ISO 4766
DIN 551
  1. Select other sizes

Specifications

dp 0.8
n 0.25
P 0.35
  1. Download CAD model