text.skipToContent text.skipToNavigation

Slotted set screw with cone point DIN 553 Stainless steel A1/A2 M5X10

  1. ART NR 51293.050.010
  2. EAN 8715492280800
  3. UBB 951351825827
  4. UNSPSC 31161505

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M5
Length (L) (mm) 10
Driving features Slotted
Material Stainless steel
Material technical A1/A2
Thread direction Right
Thread Metric thread
Info
  • Depending on availability A1 can be supplied as well as A2.
BS 4219
DIN 553
ISO 7434
NF E25-161
  1. Select other sizes

Specifications

dt (max.) 0.5
n 0.8
P 0.80
  1. Download CAD model