text.skipToContent text.skipToNavigation

Slotted set screw with cone point DIN 553 Stainless steel A1/A2 M3X20

  1. ART NR 51293.030.020
  2. EAN 8715494104890
  3. UBB 500571484830
  4. UNSPSC 31161505

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M3
Length (L) (mm) 20
Driving features Slotted
Material Stainless steel
Material technical A1/A2
Thread direction Right
Thread Metric thread
Info
  • Depending on availability A1 can be supplied as well as A2.
ISO 7434
DIN 553
NF E25-161
BS 4219
  1. Select other sizes

Specifications

dt (max.) 0.3
n 0.4
P 0.50
  1. Download CAD model