text.skipToContent text.skipToNavigation

Slotted set screw with cone point DIN 553 Stainless steel A1/A2 M2X3


Article number
Diameter
Length
Driving features Slotted
Material Stainless steel
Material technical A1/A2
Thread direction Right
Point Cone
Packed per 200
Full Box only

Specifications

Diameter M2
Length 3 mm
Driving features Slotted
Material Stainless steel
Material technical A1/A2
Thread direction Right
Point Cone
Thread Metric thread
Info
  • Depending on availability A1 can be supplied as well as A2.

Dimensions

d-D M2
dt (max.) 0.2
L (mm) 3
n 0.25
P 0.4

Standards

BS 4219
ISO 7434
NF E25-161
DIN 553
NEN 1488

Article numbers

Article number 51293.020.003
EAN 8715494104784
UBB 500571483766
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.