text.skipToContent text.skipToNavigation

Slotted set screw DIN 427 Steel Zinc plated 14H 5X20MM

  1. ART NR 20051.050.020
  2. EAN 8717077278165
  3. UBB 500647884203
  4. UNSPSC 31161505

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M5
Length (L) (mm) 20
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 427
ISO 2342
  1. Select other sizes

Specifications

b 6,0
n 0.8
P 0.80
  1. Download CAD model