text.skipToContent text.skipToNavigation

Slotted screw insert type A DIN 7965 Steel Plain M5X12

Article number
Length
Driving features Slotted
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.

Specifications

Length 12 mm
Driving features Slotted
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.

Dimensions

d-D M5
d2 10
L (mm) 12
n 1.6
P 0.8
Pilot hole ø 8-8.5

Standards

DIN 7965

Article numbers

Article number 14410.050.012
EAN 8715492582119
UBB 950355151966
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.