text.skipToContent text.skipToNavigation

Slotted screw insert type A DIN 7965 Steel Plain M4X8

Article number
Diameter
Length
Driving features Slotted
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A

Specifications

Diameter M4
Length 8 mm
Driving features Slotted
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.

Dimensions

d-D M4
d2 8
L (mm) 8
n 1.2
P 0.7
Pilot hole ø 6

Standards

DIN 7965

Article numbers

Article number 14410.040.008
EAN 8715492582089
UBB 950355470820
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.