text.skipToContent text.skipToNavigation

Slotted screw and washer assembly with plain washer DIN ≈6900 Steel Zinc plated yellow passivated 5.8 M4X16


Article number
Diameter
Length
Class 5.8
Driving features Slotted
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Packed per 1,000
Full Box only

Specifications

Diameter M4
Length 16 mm
Class 5.8
Driving features Slotted
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M4
d2 8
h 0.8
k 2.8
L (mm) 16
n 1.2
P 0.7
s 7

Standards

DIN ≈6900
ISO ≈10644

Article numbers

Article number 24904.040.016
EAN 8715492645814
UBB 951353177250
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.