text.skipToContent text.skipToNavigation

Slotted round head wood screw DIN 96 Steel Zinc plated 1,6X8MM

  1. ART NR 25110.016.008
  2. EAN 8717077072619
  3. UBB 500645219873
  4. UNSPSC 31161508

Price per 
-


Package: 500
Full Box only
Diameter (mm) 1.6
ds 1.6
Length (L) (mm) 8
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Slotted
Head shape Round head
Material Steel
Surface treatment Zinc plated
NF E25-606
DIN 96
  1. Select other sizes

Specifications

dk 3.2
k (max.) 1.3
n 0.4
  1. Download CAD model