text.skipToContent text.skipToNavigation

Slotted raised countersunk head tapping screw DIN 7973 C Steel Nickel plated ST4,2X25MM

  1. ART NR 26040.042.025
  2. EAN 8715492651556
  3. UBB 950352053686
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 25
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
BS 4174
NF E25-661 C
ISO 1483 C
DIN 7973 C
  1. Select other sizes

Specifications

dk 8.1
f ≈ 1.4
k ≈ 2.5
n 1.2
P 1.40