text.skipToContent text.skipToNavigation

Slotted raised countersunk head tapping screw DIN 7973 C Steel Nickel plated ST3,9X38MM

  1. ART NR 26040.039.038
  2. EAN 8715492651501
  3. UBB 950352053199
  4. UNSPSC 31161507
Diameter (mm) 3.9
Length (L) (mm) 38
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-661 C
DIN 7973 C
BS 4174
ISO 1483 C
  1. Select other sizes

Specifications

dk 7.5
f ≈ 1.3
k ≈ 2.3
n 1
P 1.40