text.skipToContent text.skipToNavigation

Slotted raised countersunk head tapping screw DIN 7973 C Steel Nickel plated ST3,5X16MM

  1. ART NR 26040.035.016
  2. EAN 8715492651389
  3. UBB 950352052027
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 16
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-661 C
ISO 1483 C
DIN 7973 C
BS 4174
  1. Select other sizes

Specifications

dk 6.8
f ≈ 1.2
k ≈ 2.1
n 1
P 1.30