text.skipToContent text.skipToNavigation

Slotted raised countersunk head tapping screw DIN 7973 C Steel Nickel plated ST2,9X19MM

  1. ART NR 26040.029.019
  2. EAN 8715492651341
  3. UBB 950352051607
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 19
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-661 C
ISO 1483 C
BS 4174
DIN 7973 C
  1. Select other sizes

Specifications

dk 5.5
f ≈ 0.9
k ≈ 1.7
n 0.8
P 1.50