text.skipToContent text.skipToNavigation

Slotted raised countersunk head tapping screw DIN 7973 C Stainless steel A2 ST2,9X19MM

  1. ART NR 51640.029.019
  2. EAN 8715492301147
  3. UBB 950352181305
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 19
Driving features Slotted
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ISO 1483 C
BS 4174
NF E25-661 C
DIN 7973 C
  1. Select other sizes

Specifications

dk 5.5
f ≈ 0.9
k ≈ 1.7
n 0.8
P 1.50