text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Slotted raised countersunk head tapping screw DIN 7973 C Stainless steel A2 ST2,9X16MM

  1. ART NR 51640.029.016
  2. EAN 8715492301130
  3. UBB 950352181222
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 16
Driving features Slotted
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
DIN 7973 C
NF E25-661 C
ISO 1483 C
BS 4174
  1. Select other sizes

Specifications

dk 5.5
f ≈ 0.9
k ≈ 1.7
n 0.8
P 1.50