text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 Steel Zinc plated 4.8 M6X25

  1. ART NR 24570.060.025
  2. EAN 8715492636294
  3. UBB 950353150929
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6
Length (L) (mm) 25
Class 4.8
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF ≈E25-124
ASME ≈B18.6.7M
BS ≈4183
DIN 964
ISO ≈2010
  1. Select other sizes

Specifications

Thread length (min.) 28
dk (max.) 11
f ≈ 1.5
Full thread if L ≤ 35
k (max.) 3
n 1.6
P 1
t (min.) 2.4