text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 Steel Zinc plated 4.8 M5X30


Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Packed per 500
Full Box only

Specifications

Diameter M5
Length 30 mm
Class 4.8
Driving features Slotted
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M5
Thread length (min.) 25
dk (max.) 9.2
f ≈ 1.25
Full thread if L ≤ 30
k (max.) 2.5
L (mm) 30
n 1.2
P 0.8
t (min.) 2

Standards

NF ≈E25-124
ISO ≈2010
NEN ≈2371
BS ≈4183
DIN 964
ASME ≈B18.6.7M

Article numbers

Article number 24570.050.030
EAN 8715492636188
UBB 950353149962
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.