text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 Steel Zinc plated 4.8 M4X40

  1. ART NR 24570.040.040
  2. EAN 8715492636072
  3. UBB 950353149053
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M4
Length (L) (mm) 40
Class 4.8
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF ≈E25-124
BS ≈4183
DIN 964
ASME ≈B18.6.7M
ISO ≈2010
  1. Select other sizes

Specifications

Thread length (min.) 22
dk (max.) 7.5
f ≈ 1
Full thread if L ≤ 25
k (max.) 2.2
n 1
P 0.70
t (min.) 1.6