text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 Steel Zinc plated 4.8 M3X12

  1. ART NR 24570.030.012
  2. EAN 8715492635884
  3. UBB 950353147644
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M3
Length (L) (mm) 12
Class 4.8
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF ≈E25-124
DIN 964
ASME ≈B18.6.7M
ISO ≈2010
BS ≈4183
  1. Select other sizes

Specifications

Thread length (min.) 19
dk (max.) 5.6
f ≈ 0.75
Full thread if L ≤ 22
k (max.) 1.65
n 0.8
P 0.50
t (min.) 1.2