text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 Steel Plain 4.8 M5X25

Article number
Diameter (d-D)
Length (L) (mm)
Class 4.8
Material Steel
Surface treatment Plain
Head shape Raised countersunk head
Driving features Slotted

Specifications

Diameter (d-D) M5
Length (L) (mm) 25
Class 4.8
Material Steel
Surface treatment Plain
Head shape Raised countersunk head
Driving features Slotted
Thread Metric thread

Dimensions

Thread length (min.) 25
dk (max.) 9.2
f ≈ 1.25
Full thread if L ≤ 30
k (max.) 2.5
n 1.2
P 0.80
t (min.) 2

Standards

BS ≈4183
DIN 964
ASME ≈B18.6.7M
ISO ≈2010
NF ≈E25-124

Article numbers

Article number 24566.050.025
EAN 8717077226975
UBB 500648243326
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.