text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 Stainless steel A4 70 M5X100

/ Price per 
-

Article number
Diameter (d-D)
Length (L) (mm)
Class 70
Material Stainless steel
Head shape Raised countersunk head
Driving features Slotted
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter (d-D) M5
Length (L) (mm) 100
Class 70
Material Stainless steel
Head shape Raised countersunk head
Driving features Slotted
Thread Metric thread
Material technical A4

Dimensions

Thread length (min.) 25
dk (max.) 9.2
f ≈ 1.25
Full thread if L ≤ 30
k (max.) 2.5
n 1.2
P 0.80
t (min.) 2

Standards

DIN 964
NF ≈E25-124
BS ≈4183
ISO ≈2010
ASME ≈B18.6.7M

Article numbers

Article number 55210.050.100
EAN 8715492337313
UBB 950353555770
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up