text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 A Steel Zinc plated 4.8 M8X16

  1. ART NR 24570.080.016
  2. EAN 8715492636362
  3. UBB 950353151596
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8
Length (L) (mm) 16
Class 4.8
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 964 A
NF E25-124
ASME B18.6.7M
ISO 2010
BS 4183
  1. Select other sizes

Specifications

Thread length (min.) 34
dk (max.) 14.5
f ≈ 2
Full thread if L ≤ 40
k (max.) 4
n 2
P 1.25
t (min.) 3.2