text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 A Steel Zinc plated 4.8 M6X30

  1. ART NR 24570.060.030
  2. EAN 8715492636300
  3. UBB 950353151000
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6
Length (L) (mm) 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF E25-124
DIN 964 A
BS 4183
ASME B18.6.7M
ISO 2010
  1. Select other sizes

Specifications

dk 11
f ≈ 1.5
Full thread if L ≤ 35
k (max.) 3
n 1.6
P 1