text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 A Steel Zinc plated 4.8 M5X50

  1. ART NR 24570.050.050
  2. EAN 8715492636225
  3. UBB 950353150358
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5
Length (L) (mm) 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ASME B18.6.7M
DIN 964 A
BS 4183
NF E25-124
ISO 2010
  1. Select other sizes

Specifications

dk 9.2
f ≈ 1.25
Full thread if L ≤ 30
k (max.) 2.5
n 1.2
P 0.80