text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 A Steel Zinc plated 4.8 M5X35

  1. ART NR 24570.050.035
  2. EAN 8715492636195
  3. UBB 950353335330
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5
Length (L) (mm) 35 , 35 , 35 , 35 , 35 , 35 , 35 , 35 , 35 , 35 , 35 , 35
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
BS 4183
DIN 964 A
ASME B18.6.7M
ISO 2010
NF E25-124
  1. Select other sizes

Specifications

dk 9.2
f ≈ 1.25
Full thread if L ≤ 30
k (max.) 2.5
n 1.2
P 0.80