text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 Steel Zinc plated 4.8 M4X6

Specifications

Diameter M4
Length 6 mm
Class 4.8
Driving features Slotted
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 7.5
f ≈ 1
Full thread if L ≤ 25
k (max.) 2.2
L (mm) 6
n 1
P 0.7
t (min.) 1.6

Standards

BS ≈4183
NF ≈E25-124
NEN ≈2371
ISO ≈2010
ASME ≈B18.6.7M
DIN 964

Article numbers

Article number 24570.040.006
EAN 8715492635983
UBB 950353148220
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.