text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 A Steel Zinc plated 4.8 M4X16

  1. ART NR 24570.040.016
  2. EAN 8715492636027
  3. UBB 950353148634
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4
Length (L) (mm) 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF E25-124
BS 4183
ASME B18.6.7M
ISO 2010
DIN 964 A
  1. Select other sizes

Specifications

dk 7.5
f ≈ 1
Full thread if L ≤ 25
k (max.) 2.2
n 1
P 0.70