text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 A Steel Zinc plated 4.8 M3X8

  1. ART NR 24570.030.008
  2. EAN 8715492635860
  3. UBB 950353147495
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3
Length (L) (mm) 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ASME B18.6.7M
BS 4183
ISO 2010
DIN 964 A
NF E25-124
  1. Select other sizes

Specifications

dk 5.6
f ≈ 0.75
Full thread if L ≤ 20
k (max.) 1.65
n 0.8
P 0.50