text.skipToContent text.skipToNavigation

Slotted pan head tapping screw without point DIN 7971 F Steel Nickel plated ST2,2X9,5MM

Article number
Diameter
Length
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread

Specifications

Diameter 2.2 mm
Length 9.5 mm
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.without point

Dimensions

D (mm) 2.2
dk 4.2
k 1.35
L (mm) 9.5
n 0.6
P 0.8

Standards

DIN 7971 F
BS 4174
ISO 1481 F
NF E25-663 F

Article numbers

Article number 26100.022.009
EAN 8715492652607
UBB 950352062000
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.