text.skipToContent text.skipToNavigation

Slotted pan head tapping screw without point DIN 7971 F Steel Nickel plated ST2,9X6,5MM

  1. ART NR 26100.029.006
  2. EAN 8715492652614
  3. UBB 950352062182
  4. UNSPSC 31161507

Price per 
-


Package: 500
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 6.5
Driving features Slotted
Extra info without point
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
BS 4174
NF E25-663 F
DIN 7971 F
ISO 1481 F
  1. Select other sizes

Specifications

dk 5.6
k 1.75
n 0.8
P 1.10
  1. Download CAD model